Zoro Homepage

Actuator, Men's Western Boot, Composite Toe EE, Leather, 11 in Height, Brown

  • Mfr # SE4300

  • Zoro # G7508320


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Series
Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4300
Zoro #
G7508320
UPC #
731871410673
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
11
Width
EE
Overall Height
11 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Series
Actuator
Waterproof
No
Wide Toe Cap
Yes
Ninety Degree Heel
No
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Removable Insole
Yes
Waterproof Type
None
Toe Shape
Square
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Footwear Style
Western Boot
Predominant Footwear Color
Brown
Max. Heat Rating
600 Degrees F
Footwear Shank Type
Nylon
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
0.55
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Dry
0.87
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Closure Type
Pull On
Chemical Resisting Sole
Yes
Insulation Type
None
Oil Resisting Sole
Yes
Shank Material
Nylon
Electrical Hazard Rated
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
0.29
Conductive
No
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Oily
0.26
Non-Marking Sole
No
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Leather
Insole System
J-Flex Flexible Comfort System(R)
Chain Saw Cut Resistant
No
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Midsole Material
EVA
Puncture Resistant Insole
No
Liner Material
Fabric
Upper Material
Leather
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.66
Last Number or Name
Actuator
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily): 0.29, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heel Style
Defined Heel
Outsole Material (PRINT)
Rubber
Construction
Cemented
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Closure
Pull On
Gender (PRINT)
Men's
Insole Technology
J-Flex Flexible Comfort System(R)
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
600 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.26
Liner Material (PRINT)
Fabric
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Style Family
Western Boot
Maximum Heat Rating
600 Degrees F
Slip-Resistance Value - Mark II - Dry
0.87
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.66
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number WK4300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.