Hybred, Men's 11 in Composite Toe Western Boot, Brown, 12, D, WK4625

  • Mfr # SE4625

  • Zoro # G9149007


product price: $214.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
D
Style Number
WK4625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4625
Zoro #
G9149007
UPC #
731871096341
Country of Origin
China

Dimensions

Size
12
Footwear Width
D
Height
11 in
Heel Height
1 in or Greater
Width
D
Overall Height
11 in
Size (PRINT)
12

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4625
Series
Hybred
Waterproof
Yes
Toe Shape
Square
Chain Saw Cut Resistant
No
Waterproof Type
Full Bootie Membrane
Non-Marking Sole
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.60
Static Dissipative
No
Completely Non Metallic
No
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Manufacturers Suggested Sole Slip Rating
Fair
Standards
ASTM F2413-11
Insole System
Ortholite(R) Dual Density Polyurethane
Footwear Style
Western Boot
Insulated
No
Non Metallic Upper
Yes
Outsole Material
Rubber
Predominant Footwear Color
Brown
Footwear Construction Type
Welt/Cemented
Conductive
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Nylon
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Shank Material
Nylon
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Insulation Type
None
Upper Boot Material
All Leather
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Wet
0.56
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Waterproof
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.57
Heat Resistant
No
Heel Style
Defined Heel
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Insole Technology
Dual Density, OrthoLite(R)
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.63
Slip-Resistance Value - Mark II - Dry
0.83
Toe Cap Material
Composite
Construction
Cemented, Welted
Liner Technology
Tailbrelle(R)
Closure
Pull On
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.