Men's 8-Inch Work Boot, 10 D, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G4876439


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE682
Zoro #
G4876439
UPC #
731871095863
Country of Origin
Viet Nam

Dimensions

Size
10
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Insole System
J-Flex Flexible Comfort System(R)
Waterproof Type
None
Footwear Style
8 in Work Boot
Insulation Type
None
Upper Boot Material
All Leather
Metatarsal System
No
Standards
ASTM F2413-11
Midsole Material
EVA
Completely Non Metallic
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Footwear Construction Type
Cemented
Last Number or Name
682
Satra Slip Test Results- Dairy Tile Wet
0.35
Footwear Sole Pattern
Exclusive Design
Puncture Resistant Insole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Dry
0.70
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Shank Material
Steel
Non Metallic Upper
No
Liner Material
Nylon
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Insulated
No
Upper Material Description
Leather
Conductive
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Toe Shape
Square
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Max. Heat Rating
Not Rated
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Series
Stampede
Heat Resistant
No
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.66
Closure
Lace Up
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Construction
Cemented
Maximum Heat Rating
Not Rated
Insole Technology
J-Flex Flexible Comfort System(R)
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Dry
0.87
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
EVA, Rubber
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Taibrelle(R)
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WK682

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.