Men's 8-Inch Work Boot, 11 1/2 D, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G4876405


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE682
Zoro #
G4876405
UPC #
731871095894
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
11 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Puncture Resistant Insole
No
Conductive
No
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.35
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Insulated
No
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Waterproof Type
None
Midsole Material
EVA
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
Shank Material
Steel
Insulation Type
None
Metatarsal Guard
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Wide Toe Cap
Yes
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Predominant Footwear Color
Brown
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Last Number or Name
682
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Insole System
J-Flex Flexible Comfort System(R)
For Outdoor Traction
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
None
Series
Stampede
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Upper Color
Tan
Heat Resistant
No
Style Family
8-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.26
All-Leather Upper
Yes
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.87
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Heel Definition
Defined Heel
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Taibrelle(R)
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
EVA, Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.