Men's 8-Inch Work Boot, 13 D, Steel Toe, 8 in H, Brown, WK961

  • Mfr # SE961

  • Zoro # G9165432


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE961
Zoro #
G9165432
UPC #
731871349300
Country of Origin
China

Dimensions

Size
13
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Midsole Material
Rubber
Upper Boot Material
All Leather
Conductive
No
Chemical Resisting Sole
No
Wide Toe Cap
No
Footwear Style
8 in Work Boot
Upper Material Description
Leather
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.68
Metatarsal System
No
Waterproof Type
Full Bootie Membrane
Footwear Shank Type
Steel
Insulation Type
None
Removable Insole
Yes
Metatarsal Guard
No
Footwear Sole Pattern
Exclusive Design
Insole System
Polyurethane
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.77
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Ninety Degree Heel
Yes
Shank Material
Steel
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Resists
Abrasions, Chips, Gas, Heat, Oils, Slips
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Upper Color
Tan
Series
Worker II
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Toe Cap Material
Steel
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
Not Rated
Construction
Welted
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.78
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Taibrelle(R)
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number WK961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.