Men's 8-Inch Work Boot, 7 1/2 D, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G5767505


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE682
Zoro #
G5767505
UPC #
731871378478
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
7 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Square
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Standards
ASTM F2413-11
Metatarsal Guard
No
Conductive
No
Shank Material
Steel
Upper Material Description
Leather
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Footwear Sole Pattern
Exclusive Design
Midsole Material
EVA
Non-Marking Sole
Yes
For Outdoor Traction
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.35
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Chemical Resisting Sole
No
Liner Material
Nylon
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Ninety Degree Heel
Yes
Metatarsal System
No
Insole System
J-Flex Flexible Comfort System(R)
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Closure Type
Lace Up
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Insulation Type
None
Last Number or Name
682
Manufacturers Suggested Sole Slip Rating
Good
Waterproof Type
None
Wide Toe Cap
Yes
Footwear Style
8 in Work Boot
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Series
Stampede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Tan
Heel Style
Defined Heel
Heat Resistant
No
Toe Cap Material
Steel
Insole Technology
J-Flex Flexible Comfort System(R)
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Wet
0.66
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
8-Inch Work Boot
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
EVA, Rubber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.