Men's 8-Inch Work Boot, 7 1/2 EE, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G5767496


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE682
Zoro #
G5767496
UPC #
731871378492
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
EE
Height
8 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
8 in
Size (PRINT)
7 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Predominant Footwear Color
Brown
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Electrical Hazard Rated
Yes
Footwear Style
8 in Work Boot
Completely Non Metallic
No
Insole System
J-Flex Flexible Comfort System(R)
Standards
ASTM F2413-11
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
No
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
None
Metatarsal System
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.70
Conductive
No
Oil Resisting Sole
Yes
Shank Material
Steel
Insulated
No
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Liner Material
Nylon
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
0.35
Waterproof Type
None
Midsole Material
EVA
Toe Shape
Square
Last Number or Name
682
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Series
Stampede
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Tan
Heat Resistant
No
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Closure
Lace Up
Construction
Cemented
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Dry
0.87
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Taibrelle(R)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.