Men's 8-Inch Work Boot, 8 D, Steel Toe, 8 in H, Brown, WK682

  • Mfr # SE682

  • Zoro # G4876475


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE682
Zoro #
G4876475
UPC #
731871095825
Country of Origin
Viet Nam

Dimensions

Size
8
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK682
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
Liner Material
Nylon
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Non Metallic Upper
No
Insole System
J-Flex Flexible Comfort System(R)
Upper Boot Material
All Leather
Footwear Style
8 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Non-Marking Sole
Yes
Last Number or Name
682
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.55
Upper Material Description
Leather
Shank Material
Steel
Metatarsal System
No
Oil Resisting Sole
Yes
For Outdoor Traction
No
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Midsole Material
EVA
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Waterproof Type
None
Static Dissipative
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Wet
0.35
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Ninety Degree Heel
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Series
Stampede
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Tan
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Construction
Cemented
Liner Technology
Tailbrelle(R)
Closure
Lace Up
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Wet
0.66
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Dry
0.87
Style Family
8-Inch Work Boot
Outsole Material (PRINT)
EVA, Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK682

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.