Men's Chelsea Boot, 10 1/2 M, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 105 M

  • Zoro # G5046590


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235- 105 M
Zoro #
G5046590
UPC #
731871322594
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Height
4 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Size (PRINT)
10 1/2
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
ASTM F2413-11
Footwear Style
Chelsea Boot
Insulation Type
None
Metatarsal Guard
No
Non-Marking Sole
Yes
Insulated
No
Removable Insole
Yes
Metal Chip Resisting Sole
Yes
Liner Material
Fabric, Mesh
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Toe Shape
Round
Last Number or Name
235
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Wet
0.70
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.44
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Steel
Footwear Shank Type
Steel
Metatarsal System
No
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
Yes
Upper Color
Brown
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Series
Premium/Light Duty
Insole Material
Polyurethane
Closure
Lace Up
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Dry
0.94
Heel Definition
Flat Heel
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Construction
Cemented
Toe Cap Material
Steel
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Tricot and Mesh
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.