Men's Chelsea Boot, 12 W, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 120 W

  • Zoro # G5046469


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235- 120 W
Zoro #
G5046469
UPC #
731871322754
Country of Origin
China

Dimensions

Size
12
Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Overall Height
4 in
Size (PRINT)
12

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
235
Shank Material
Steel
Non-Marking Sole
Yes
Insulation Type
None
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.44
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Fair
Waterproof Type
None
Chain Saw Cut Resistant
No
Removable Insole
Yes
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.70
Liner Material
Fabric, Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
Chelsea Boot
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Metatarsal System
No
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Puncture Resistant Insole
No
Conductive
No
Max. Heat Rating
Not Rated
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Wide Toe Cap
Yes
Standards
ASTM F2413-11
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Non-Marking Upper
Yes
Series
Premium/Light Duty
Slip Resistant
No
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.94
Closure
Lace Up
Maximum Heat Rating
Not Rated
Construction
Cemented
Style Family
Chelsea Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.68
Heel Definition
Defined Heel
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Tricot and Mesh
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.