Men's Chelsea Boot, 7 M, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 70 M

  • Zoro # G5046660


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235- 70 M
Zoro #
G5046660
UPC #
731871322525
Country of Origin
China

Dimensions

Size
7
Width
M
Height
4 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Size (PRINT)
7
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Footwear Style
Chelsea Boot
Waterproof Type
None
Metatarsal System
No
Standards
ASTM F2413-11
Chemical Resisting Sole
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Midsole Material
Rubber
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Removable Insole
Yes
For Outdoor Traction
No
Footwear Shank Type
Steel
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.44
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Insulation Type
None
Shank Material
Steel
Static Dissipative
No
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Fair
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Fabric, Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Last Number or Name
235
Predominant Footwear Color
Brown
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Ninety Degree Heel
No
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
Premium/Light Duty
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Heat Resistant
No
Slip Resistant
No
Heel Definition
Flat Heel
Toe Cap Material
Steel
Construction
Cemented
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Style Family
Chelsea Boot
All-Leather Upper
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tricot and Mesh
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.