Sentinel Steel Toe Insulated Safety Boots, Size 5

  • Mfr # 2015-S5

  • Zoro # G022840322


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Width
Medium
Color
Blue
Toe Type
Steel
Waterproof
Yes
Upper Material
PU
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2015-S5
Zoro #
G022840322
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
5
Width
Medium

Details

Color
Blue
Toe Type
Steel
Item
Boots
Waterproof
Yes
Upper Material
PU

Description

These insulated boots provide waterproof, slip-resistant, steel toe protection for enhanced performance in any task.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.