Men's Chelsea Boot, 8 1/2 W, Steel Toe, 4 in H, Brown, 235

  • Mfr # 235- 85 W

  • Zoro # G5046505


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235- 85 W
Zoro #
G5046505
UPC #
731871322686
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
8 1/2
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
235
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
235
Footwear Shank Type
Steel
Metatarsal Guard
No
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Insulation Type
None
Metatarsal System
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Footwear Style
Chelsea Boot
CSA Footwear Standard
Not Specified
Liner Material
Fabric, Mesh
Non Metallic Upper
Yes
Conductive
No
Footwear Construction Type
Cemented
Static Dissipative
No
Insulated
No
Completely Non Metallic
No
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily
0.44
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Insole System
Polyurethane
Removable Insole
Yes
Toe Shape
Round
Safety Criteria
Electrical Hazard (EH), Fair Slip-Resistance, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Brown
Slip Resistant
No
Series
Premium/Light Duty
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.35, Dairy Tile (Wet): 0.69
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.68
Style Family
Chelsea Boot
Insole Material
Polyurethane
Maximum Heat Rating
Not Rated
Construction
Cemented
All-Leather Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.94
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Tricot and Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.