Men's Wellington Boot, 12 EE, Steel Toe, 10 in H, Tan, WK4961

  • Mfr # SE4961

  • Zoro # G2045869


product price:  $217.99
/pr
Free Shipping & Returns

Key Features

Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4961
Zoro #
G2045869
UPC #
731871373145
Country of Origin
China

Dimensions

Size
12
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
10 in
Size (PRINT)
12

Details

Item
Wellington Boot
Color
Tan
Gender
Men's
Waterproof
Yes
Style Number
WK4961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.56
Completely Non Metallic
No
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.39
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Conductive
No
Footwear Closure Type
Pull On
Insole System
J-Flex Flexible Comfort System(R)
For Outdoor Traction
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Tan
Metatarsal Guard
No
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.77
Liner Material
Sport Spacer with Hydroguard Waterproof Membrane
Toe Shape
Round
Footwear Shank Type
Steel
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Standards
ASTM F2413-11
Oil Resisting Sole
Yes
Shank Material
Steel
Midsole Material
Rubber
Footwear Sole Pattern
Justin Worker II
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Style
Wellington Boot
Non Metallic Upper
No
Last Number or Name
WK4961
Insulated
No
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Insulation Type
None
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Upper Color
Tan
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.30, Dairy Tile (Wet): 0.77
Non-Marking Upper
No
Series
Worker II
Insole Technology
J-Flex Flexible Comfort System(R)
Liner Technology
Waterproof
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.87
Heel Definition
Defined Heel
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Wet
0.78
Construction
Welted
Closure
Pull On
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Sport Spacer with Hydroguard Waterproof Membrane
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number WK4961

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.