Men's Western Boot, 10 1/2 EE, Steel Toe, 11 in H, Brown, WK4690

  • Mfr # SE4690

  • Zoro # G2475063


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4690
Zoro #
G2475063
UPC #
731871289101
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
10 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Insulation Type
None
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Non-Marking Sole
Yes
Metatarsal Guard
No
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Midsole Material
Rubber
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Static Dissipative
No
Waterproof Type
Full Bootie Membrane
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Puncture Resistant Insole
No
Insole System
J-Flex Flexible Comfort System(R)
Completely Non Metallic
No
Predominant Footwear Color
Brown
Wide Toe Cap
Yes
Footwear Style
Western Boot
Oil Resisting Sole
Yes
Removable Insole
Yes
For Outdoor Traction
No
Ninety Degree Heel
Yes
Shank Material
Steel
Standards
ASTM F2413-11
Toe Shape
Square
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Justin Stampede
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Last Number or Name
WK4690
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Series
Stampede
Upper Color
Tan
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
All-Leather Upper
Yes
Insole Technology
J-Flex Flexible Comfort System(R)
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.87
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Style Family
Western Boot
Liner Technology
Cambrelle(R), Waterproof
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.66
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Cambrelle with Hyrdoguard Waterproof Membrane
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number WK4690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.