Men's Western Boot, 10 D, Steel Toe, 11 in H, Brown, WK4684

  • Mfr # SE4684

  • Zoro # G0457731


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4684
Zoro #
G0457731
UPC #
731871095641
Country of Origin
Viet Nam

Dimensions

Size
10
Width
D
Height
11 in
Heel Height
3/4 in
Footwear Width
D
Size (PRINT)
10
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Chain Saw Cut Resistant
No
Shank Material
Steel
Static Dissipative
No
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Standards
ASTM F2413-11
Non Metallic Upper
Yes
Toe Shape
Square
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Metatarsal System
No
Oil Resisting Sole
Yes
Midsole Material
EVA
Footwear Style
Western Boot
Waterproof Type
None
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Conductive
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.70
Mark II Slip Test Results- Dairy Tile Wet
0.55
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.77
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Fair
Chemical Resisting Sole
No
Footwear Closure Type
Pull On
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Insole System
J-Flex Flexible Comfort System(R)
Footwear Sole Pattern
Exclusive Design
Footwear Shank Type
Steel
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heat Resistant
No
Series
Stampede
Non-Marking Upper
Yes
Upper Color
White
Slip Resistant
No
Heel Style
Defined Heel
Construction
Cemented
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.66
Insole Technology
J-Flex Flexible Comfort System(R)
Style Family
Western Boot
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.84
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
EVA, Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WK4684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.