Men's Western Boot, 10 D, Steel Toe, 11 in H, Brown, WK4690

  • Mfr # SE4690

  • Zoro # G2046237


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4690
Zoro #
G2046237
UPC #
731871288982
Country of Origin
Viet Nam

Dimensions

Size
10
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
10

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Toe Shape
Square
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
For Outdoor Traction
No
Shank Material
Steel
Liner Material
Nylon
Static Dissipative
No
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Fair
Conductive
No
Waterproof Type
Full Bootie Membrane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Completely Non Metallic
No
Non Metallic Upper
No
Insulation Type
None
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Upper Material Description
Leather
Footwear Closure Type
Pull On
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal System
No
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Insole System
J-Flex Flexible Comfort System(R)
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Justin Stampede
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Style
Western Boot
Last Number or Name
WK4690
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Midsole Material
Rubber
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Tan
Series
Stampede
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Toe Cap Material
Steel
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.87
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Insole Technology
J-Flex Flexible Comfort System(R)
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.66
Closure
Pull On
Liner Technology
Cambrelle(R), Waterproof
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Cambrelle with Hyrdoguard Waterproof Membrane
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number WK4690

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.