
Hammer Max Wellington- Men - CN EH PR WP HR SR SF - Brown - 17-4E
Mfr # A7386-17-4E
Zoro # G322926139
product price:Â $179.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Style Number
A7386
Footwear Width
4E
Gender
Men
Series
Hammer Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7386-17-4E
Zoro #
G322926139
UPC #
198311042007
Country of Origin
Viet Nam
Dimensions
Size
17
Footwear Width
4E
Details
Item
Wellington
Color
Brown
Style Number
A7386
Gender
Men
Series
Hammer Max
Toe Type
Carbon Nano-Fiber
Waterproof
Yes
Description
The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety, all while keeping you comfortable with the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight Carbon Nano Fiber Safety toes, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.