Men's Western Boot, 11 D, Steel Toe, 11 in H, Brown, WK4570

  • Mfr # SE4570

  • Zoro # G7261270


product price:  $166.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4570
Zoro #
G7261270
UPC #
731871310836
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
WK4570
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Justin Worker II
Max. Heat Rating
600 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.35
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.70
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Insulation Type
None
Electrical Hazard Rated
Yes
Toe Shape
Square
Insulated
No
Wide Toe Cap
Yes
Non-Marking Sole
No
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Non Metallic Upper
No
Midsole Material
None
Chemical Resisting Sole
Yes
Last Number or Name
Keavan
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Removable Insole
Yes
Ninety Degree Heel
No
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
0.35
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Dry
0.32
Insole System
J-Flex Flexible Comfort System(R)
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Shank Material
Steel
Static Dissipative
No
Footwear Style
Western Boot
Metatarsal System
Yes
For Outdoor Traction
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.32, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.35
Slip-Resistance Value - Mark II - Dry
0.7
Maximum Heat Rating
600 Degrees F
Style Family
Western Boot
All-Leather Upper
Yes
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.35
Insole Technology
J-Flex Flexible Comfort System(R)
Outsole Technology
Dual Density
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
600 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WK4570

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.