Men's Western Boot, 11 D, Steel Toe, 11 in H, Brown, WK4684

  • Mfr # SE4684

  • Zoro # G0457716


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4684
Zoro #
G0457716
UPC #
731871095665
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Height
11 in
Footwear Width
D
Heel Height
3/4 in
Size (PRINT)
11
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Conductive
No
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Footwear Style
Western Boot
Footwear Sole Pattern
Exclusive Design
Waterproof Type
None
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.70
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Non Metallic Upper
Yes
Removable Insole
Yes
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.77
Insole System
J-Flex Flexible Comfort System(R)
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Closure Type
Pull On
Footwear Construction Type
Cemented
Standards
ASTM F2413-11
Ninety Degree Heel
Yes
Footwear Shank Type
Steel
Oil Resisting Sole
Yes
Static Dissipative
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Insulated
No
Shank Material
Steel
Puncture Resistant Insole
No
Completely Non Metallic
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Liner Material
Nylon
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heat Resistant
No
Upper Color
White
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Series
Stampede
Non-Marking Upper
Yes
Closure
Pull On
All-Leather Upper
Yes
Style Family
Western Boot
Insole Technology
J-Flex Flexible Comfort System(R)
Construction
Cemented
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Dry
0.84
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
EVA, Rubber
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number WK4684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.