Zoro Homepage

Men's Western Boot, 11 D, Steel Toe, Brown, SE4340

  • Mfr # SE4340

  • Zoro # G305899092


product price: $242.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4340
Zoro #
G305899092
UPC #
731871361562
Country of Origin
China

Dimensions

Size
11
Width
D
Footwear Width
D
Size (PRINT)
11

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
SE4340
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Metatarsal System
PoroN(R) XRD(TM) metatarsal protection
Shank Material
Non Metallic
Metal Chip Resisting Sole
No
Footwear Construction Type
Cement
Footwear Shank Type
Composite
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Resists
Puncture
Insulated
No
Upper Color
Brown
Liner Material
Mesh
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Conductive
No
Last Number or Name
SE4340
CSA Footwear Standard
No Puncture Protection
Waterproof Type
Membrane Waterproof
Metatarsal Guard
Internal
Footwear Style
Western Boot
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Puncture Resistant Insole
Yes
Predominant Footwear Color
Brown
Standards
ASTM2413-18
Insole System
Removable
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
.24 oily/wet, .92 wet, .93 dry
Footwear Shank
Yes
Heel Style
Defined Heel
Heat Resistant
No
SATRA Rating- Heel Slip on Quarry Tile
.22 oily/wet, .48 wet, .93 dry
SATRA Rating- Forefoot Slip on Quarry Tile
.24oily/wet, .92wet, .93dry
Metatarsal Guard Style
Internal
Slip-Resistance Value - SATRA Heel - Wet
0.48
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Insole Technology
Removable
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Slip-Resistance Value - SATRA Forefoot - Wet
0.92
Construction
Cemented
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.22
Closure
Pull On
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.24
Slip-Resistance Value - SATRA Heel - Dry
0.93
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Steel
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Yes, ASTM Standards Met C/I/EH/Mt, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number SE4340, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.