Men's Western Boot, 7 1/2 D, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 75 D

  • Zoro # G6621697


product price:  $232.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WK2104- 75 D
Zoro #
G6621697
UPC #
731871261329
Country of Origin
China

Dimensions

Size
7 1/2
Width
D
Height
11 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
7 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Footwear Construction Type
Welt/Cemented
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Completely Non Metallic
No
Insole System
Ortholite(R) Dual Density Polyurethane
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Western Boot
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Fabric, Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.41
Metatarsal Guard
No
Removable Insole
Yes
Footwear Shank Type
Steel
Footwear Closure Type
Pull On
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Toe Shape
Square
For Outdoor Traction
No
Shank Material
Steel
Electrical Hazard Rated
Yes
Waterproof Type
None
Chain Saw Cut Resistant
No
Last Number or Name
2104
Wide Toe Cap
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.84
Conductive
No
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
CSA Footwear Standard
Not Specified
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Black, Tan
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Non-Marking Upper
Yes
Series
Commander-X5
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.78
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Toe Cap Material
Steel
Outsole Technology
Vibram(R)
Construction
Cemented, Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.64
Insole Technology
Dual Density, OrthoLite(R)
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Pull On
Heel Definition
Defined Heel
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tricot and Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Technology (PRINT)
Vibram(R)
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.