Men's Western Boot, 7 EE, Steel Toe, 11 in H, Brown, WK2104

  • Mfr # WK2104- 70 EE

  • Zoro # G4876859


product price:  $244.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK2104- 70 EE
Zoro #
G4876859
UPC #
731871261442
Country of Origin
China

Dimensions

Size
7
Width
EE
Height
11 in
Heel Height
1/2 in
Footwear Width
EE
Size (PRINT)
7
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK2104
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Pull On
Midsole Material
EVA
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Shank Material
Steel
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.41
Footwear Style
Western Boot
Ninety Degree Heel
Yes
Footwear Construction Type
Welt/Cemented
Predominant Footwear Color
Brown
Insole System
Ortholite(R) Dual Density Polyurethane
Metal Chip Resisting Sole
Yes
Last Number or Name
2104
Wide Toe Cap
Yes
Metatarsal System
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Fabric, Mesh
Non Metallic Upper
Yes
Metatarsal Guard
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Conductive
No
Insulated
No
Footwear Sole Pattern
Exclusive Design
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.84
Insulation Type
None
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Toe Shape
Square
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Black, Tan
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Series
Commander-X5
Non-Marking Upper
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Style Family
Western Boot
Insole Technology
Dual Density, OrthoLite(R)
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Closure
Pull On
Construction
Cemented, Welted
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.78
Outsole Technology
Vibram(R)
Insole Material
Polyurethane
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.64
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Tricot and Mesh
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Outsole Technology (PRINT)
Vibram(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.