Men's Western Boot, 8 1/2 D, Steel Toe, 11 in H, Brown, WK4684

  • Mfr # SE4684

  • Zoro # G0457768


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4684
Zoro #
G0457768
UPC #
731871095610
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
D
Height
11 in
Heel Height
3/4 in
Footwear Width
D
Overall Height
11 in
Size (PRINT)
8 1/2

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Footwear Style
Western Boot
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
Toe Shape
Square
Removable Insole
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
0.77
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Insole System
J-Flex Flexible Comfort System(R)
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Conductive
No
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Completely Non Metallic
No
Insulation Type
None
Footwear Closure Type
Pull On
Chemical Resisting Sole
No
Static Dissipative
No
Non-Marking Sole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Shank Material
Steel
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Fair
Metatarsal System
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Upper Color
White
Slip Resistant
No
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Heel Style
Defined Heel
Series
Stampede
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.66
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.84
All-Leather Upper
Yes
Style Family
Western Boot
Construction
Cemented
Closure
Pull On
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
EVA, Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Taibrelle(R)
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number WK4684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.