Men's Western Boot, 8 1/2 EE, Steel Toe, 11 in H, Brown, WK4684

  • Mfr # SE4684

  • Zoro # G0457661


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4684
Zoro #
G0457661
UPC #
731871095726
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
EE
Height
11 in
Footwear Width
EE
Heel Height
3/4 in
Size (PRINT)
8 1/2
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Insulation Type
None
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Insole System
J-Flex Flexible Comfort System(R)
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Style
Western Boot
Waterproof Type
None
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Shank Material
Steel
Wide Toe Cap
No
Toe Shape
Square
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Fair
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Upper Material Description
Leather
Footwear Shank Type
Steel
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
Yes
Footwear Closure Type
Pull On
Removable Insole
Yes
Electrical Hazard Rated
Yes
Insulated
No
Standards
ASTM F2413-11
Conductive
No
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Satra Slip Test Results- Dairy Tile Wet
0.77
Mark II Slip Test Results- Dairy Tile Dry
0.70
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
White
Slip Resistant
No
Series
Stampede
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.66
Closure
Pull On
Style Family
Western Boot
Insole Technology
J-Flex Flexible Comfort System(R)
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.84
Toe Cap Material
Steel
Heel Definition
Defined Heel
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
EVA, Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Taibrelle(R)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number WK4684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.