This item is Discontinued.

Justin Original Workboots Size 10-1/2 Men's Pull On Steel Work Boots, Black WK4845

Size 10-1/2 Men's Pull On Steel Work Boots, Black (Discontinued)

  • Mfr # WK4845
  • Zoro # G9164793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WK4845
Zoro #
G9164793
UPC #
731871780905
Country of Origin
China

Dimensions

Size
10-1/2
Height
10 in
Footwear Width
D
Heel Height
1/2 in

Details

Footwear Style
Pull On
Gender
Men's
Upper Boot Material
All Leather
Item
Work Boots
Outsole Material
Rubber/Polyurethane
Waterproof Type
Full Bootie Membrane
Removable Insole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Metatarsal System
No
Midsole Material
PVC
Upper Material Description
Leather
Insole System
Polyurethane
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Color
Black
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Footwear Closure Type
Pull On
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Liner Material
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Completely Non Metallic
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Non Metallic Upper
No
Conductive
No
Oil Resisting Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Goodyear(TM) Welt
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
Yes
Footwear Shank Type
Steel
Wide Toe Cap
Yes
Upper Material
Leather
Resists
Abrasion, Oil, Heat, Chips, Slips, Gas

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated Yes, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.