Shop JUSTIN ORIGINAL WORKBOOTS
See all product information
Create Account
Wellington Boot, Black, Men's, 8, D, PR
- Mfr # PD4065 - 8 D
- Zoro # G825040356
product price:Â
$
138.99
/pr
Free Shipping & Returns
Key Features
Toe Cap Material
Steel
Heel Definition
Defined Heel
Color
Black
Closure
Pull On
Footwear Style
Wellington Boot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- D
- Overall Height
- 11 in
- Heel Height
- 1/2 in
- Size
- 8
Description
Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number PD4065, Toe Cap Material Steel, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.