Shop All Plain-Toe Work Boots and Shoes
Justin Original Workboots
Western Boot, EE, 11 1/2, Brown, PR
Mfr # SE4300
Zoro # G7511635
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Composite
- Footwear Style Western Boot
- Insulated No
Product Information
- Brand Justin Original Workboots
- MFR # SE4300
- Zoro # G7511635
- UPC # 731871410680
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 1/2 |
Footwear Width | EE |
Height | 11 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 11 1/2 |
Overall Height | 11 in |
Width | EE |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number WK4300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster PFH21 Latex Palm Coated Gloves, L, 12PK (PFH21-L)
- EAGLE MFG Rectangular Roof Leak Diverter, 3 ft.L (T8301)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12HA)
- 2W INTERNATIONAL Premium Surveyor Vest, Royal Blue, Small, Class 2 (SV544RBC-2 S)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 12, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 13, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 10, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 14, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 9 1/2, Brown, PR (SE4300)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 11, Brown, PR (SE4300)
- DUNLOP Knee Boots, Size 15, 15" H, Black, Plain, PR (8990400)
- Justin Original Workboots Foot Protection