Shop JUSTIN ORIGINAL WORKBOOTS
See all product information
Create Account
WesternBoot, Brown/Black, Men's, 11, EE, PR
- Mfr # CR4018 - 11 EE
- Zoro # G625040242
product price:Â
$
221.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
Midsole Technology
Anti-Fatigue
Construction
Cemented
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 11
- Heel Height
- 1/2 in
- Width
- EE
- Overall Height
- 11 in
Description
Western Boot, Closure Pull On, Color Brown/Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number CR4018, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.