Shop All Composite Toe Boots and Shoes
Justin Original Workboots
Work Boots, Brown, 7-1/2, D, PR
Mfr # SE4625
Zoro # G9148912
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Footwear Width D
- Waterproof Yes
Product Information
- Brand Justin Original Workboots
- MFR # SE4625
- Zoro # G9148912
- UPC # 731871378836
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Footwear Width | D |
Height | 11 in |
Heel Height | 1 in or Greater |
Width | D |
Overall Height | 11 in |
Size (PRINT) | 7 1/2 |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, L, 1 PR (5350L)
- GEORGIA BOOT Size 9.5 Steel Steel Toe Boots, Brown (GB00440 W 095)
- CARHARTT EYEWEAR Rockwood Gray A/F (CHB720DT)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8066-YEL)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 12EE Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10, D, Pull On, 11inH, PR (SE4812)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 9-1/2, D, PR (SE4625)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- Justin Original Workboots Foot Protection