Shop JUSTRITE
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12 gal, 1 Shelves, 18-Gauge Steel, 23.25 in W x 35 in H x Yellow
- Mfr # 1924X
- Zoro # G505829998
product price:Â
$
1,348.99
/ea
Key Features
Storage Capacity
12 gal
Number of Shelves
1
Material
18-Gauge Steel
Exterior Height
35 in
Exterior Width
23.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1924X
- Zoro #
- G505829998
- UPC #
- 48441690190
- Country of Origin
- United States
- Storage Capacity
- 12 gal
- Number of Shelves
- 1
- Material
- 18-Gauge Steel
- Color
- Yellow
- Standards
- NFPA Code 30; FM Approval
- Lockable
- Yes
- Number of Doors
- 1
- Door Type
- Self-close
- Shelving Type
- Adjustable Shelf
Dimensions
- Exterior Height
- 35 in
- Exterior Width
- 23.25 in
- Inside Width
- 20"
- Outside Length
- 18 in
- Inside Height
- 30.5"
- Inside Length
- 14.6"
Description
eagle's 12 gallon, self-closing, space saver flammable liquid safety cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are fm-approved and meet nfpa code 30 and osha requirements. features: reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors constructed of 18-gauge steel lead-free, high-gloss, baked-on powder finish continuous piano hinges ground connection four adjustable galvanized leveling legs trilingual warning labels 2 in (5.1 cm) raised leakproof sill patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) uniform distributed load (udl) internal and external welded construction two 2 in (5.1 cm) internal vents with fire baffle and cap flush mounted door handle with key lock three-point stainless steel bullet latching system 3 in (7.6 cm) centers for shelf brackets self-latching doors door closings: self-closing (135 opening) concealed self-close mechanism provides obstruction-free access to top shelf space internal dimensions: 20"w x 14.56"d x 30.5"h
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.