Shop JUSTRITE
See all product information
Create Account
12858 Open Top Carboy Cap, 83mm, 2/Pkg
- Mfr # 12858
- Zoro # G305721935
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Can Diameter
5 in
Height
3"
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12858
- Zoro #
- G305721935
- UPC #
- 697841181069
- Country of Origin
- United States
- Item
- Carboy Cap
- Material
- Polypropylene
Dimensions
- Can Diameter
- 5 in
- Height
- 3"
Description
Justrite 12858 open top carboy cap, 83mm, 2/pkg quick-connect cap adapters for quick and easy port changes. Two-piece open cap and adapter design prevents tube twisting when opening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.