12877 Closed Adapter for Carboy Cap, 120mm
- Mfr # 12877
- Zoro # G905721922
product price:Â
$
57.99
/ea
Key Features
Can Diameter
4.7 in
Material
Polypropylene
Height
2.1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12877
- Zoro #
- G905721922
- UPC #
- 697841182301
- Country of Origin
- Mexico
- Item
- Closed Adapter for Carboy Cap
- Material
- Polypropylene
Dimensions
- Can Diameter
- 4.7 in
- Height
- 2.1"
Description
Justrite 12877 closed adapter for carboy cap, 120mm quick-connect cap adapters for quick and easy port changes. Two-piece open cap and adapter design prevents tube twisting when opening.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.