Reagent Bottle, HDPE, 86 mm H, PK12
- Mfr # 33406
- Zoro # G722760401
product price:Â
$
17.39
/pk of 12, $1.45/ea
Key Features
Clarity
Translucent
Special Features
Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
Individually Wrapped
Not Individually Wrapped
Minimum Screw Closure Size
28 mm
Closure Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33406
- Zoro #
- G722760401
- UPC #
- 840287225563
- Country of Origin
- India
- Clarity
- Translucent
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Individually Wrapped
- Not Individually Wrapped
- Closure Material
- Polypropylene
- Closure Type
- Screw-On
- Item
- Reagent Bottle
- Body Material
- HDPE
- ASTM Specification
- E438
- USP Specification
- Type I
- Graduated
- No
- Bottle Type
- Reagent
- Standards
- FDA CFR 21
- Basic Material
- Plastic
- Capacity - English
- 2 fl oz
- Numbers of Bottles Included
- 12
- Closure Color
- Colorless
- Closure Included
- Yes
- Autoclavable
- No
- Closure Liner Material
- Unlined
- Shape
- Round
- Capacity - Metric
- 60 mL
- Body Color
- Colorless
- Front Closure
- Screw-On
Dimensions
- Minimum Screw Closure Size
- 28 mm
- Screw Closure Size
- 28-415 mm
- Overall Height - Metric
- 86 mm
- Mouth Size
- Wide
- Neck Inside Diameter - Metric
- 21 mm
Description
Reagent Bottle, Body Color Colorless, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 86 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.