Shop JUSTRITE
See all product information
Create Account
12952 VaporTrap Replacement Indicator for Carbon Filter, 2/Pkg
- Mfr # 12952
- Zoro # G205721868
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Height
3.1 in
Can Diameter
.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12952
- Zoro #
- G205721868
- UPC #
- 697841182134
- Country of Origin
- United States
- Item
- Vapor Trap
Dimensions
- Height
- 3.1 in
- Can Diameter
- .4 in
Description
Justrite 12952 vaportrap replacement indicator for carbon filter, 2/pkg accessory for solvent waste systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.