Flame Arrestor, Silver, 1.81" H, SS
- Mfr # S30BS
- Zoro # G216562641
product price:Â
$
8.56
/ea
Key Features
Product Type
Flame Arrestor
For Use With
Eagle Drum Funnel, Eagle Type I and Type II Cans
Material
Stainless Steel
Color
Silver
Overall Height
1.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S30BS
- Zoro #
- G216562641
- UPC #
- 048441607051
- Country of Origin
- United States
Dimensions
- Overall Height
- 1.81 in
Details
- Product Type
- Flame Arrestor
- For Use With
- Eagle Drum Funnel, Eagle Type I and Type II Cans
- Material
- Stainless Steel
- Color
- Silver
- Item
- Flame Arrestor
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Compatible Product Type
- Eagle Drum Funnel, Eagle Type I and Type II Cans
Description
Flame Arrestor, Color Silver, For Use With Eagle Drum Funnel, Eagle Type I and Type II Cans, Overall Height 1.81 in, Overall Length Not Applicable, Overall Width Not Applicable, Product Type Flame Arrestor, Screen Hole Diameter Not Applicable, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.