Shop JUSTRITE

15 gal, 1 Shelves, 18-Gauge Steel, 23.25 in W x 44 in H x 18 in D, Red

  • Mfr # 891501
  • Zoro # G4623251

product price: 
$
1,179.14
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
15 gal
Number of Shelves
1
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
891501
Zoro #
G4623251
UPC #
697841112605
Country of Origin
United States
Storage Capacity
15 gal
Number of Shelves
1
Material
Steel
Color
Red
Standards
Complies with NFPA Code 30; FM Approval
Door Closure Type
Manual
Door Type
Hinged
Features
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Number of Doors
1
Compliance
Complies with NFPA Code 30; FM Approval
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Includes Rollers
Rollers Not Included
NFPA 400
Not NFPA 400 Compliant
Door Handle Type
Recessed Pull Handle
FM Class
6049
NFPA 30
NFPA 30 Compliant
Finish
Powder Coated
Includes Legs
Legs Not Included
Shell Material
Steel
Other Standards
NFPA 1
Item
Hazardous Material Storage Cabinet
Storage Chemical Type
Flammables
Storage Container Type
Small Containers
Cabinet Format
Standard
EN Fire Rating
Non-Combustible
Indoor/Outdoor
Indoor
Specialty Format
Compact
Lock Type
Keyed
OSHA Standard
1910.106
Compatible Shelf Model Number
29936
Includes Leveling Feet
Leveling Feet Included
Shelf Adjustment Increments
3 in
Drum Capacity
0
Safety Storage Type
Cabinet
Door Construction
Dual Wall with 1 1/2 in Air Gap
Sump Capacity
2.6 gal
Wire Color
Red
Traction Material
Steel

Dimensions

Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
23 1/4 in
Depth
18 in
Door Opening Width
20 in
Fits Chest Size
Continuous Piano Hinges, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Door Opening Height
38 1/4 in

Description

Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.