Justrite

2 1/2 gal Green Steel Type I Safety Can Oil


product price: $80.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Can Diameter 11 3/4 in
  • Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
  • Compatible Fluids Oil
  • Can Type Type I
See all product information

Product Information

  • Brand Justrite
  • MFR # 7125410
  • Zoro # G6105592
  • UPC #
    697841140172
  • Country of Origin United States
  • Category Safety Cans

Dimensions

Can Diameter 11 3/4 in
Height 11 1/2 in

Details

Item Type I Safety Can
Material Steel
Color Green
Capacity 2 1/2 gal
Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
Compatible Fluids Oil
Can Type Type I
DOT Approved No
Included Hose/Funnel Funnel
Includes Funnel
For Use With Liquid Oil
Includes Faucet No
Cap Features Auto-Venting, Leakproof, Self-Closing
Material Finish Powder Coated
Includes Flame Arrester Yes
Footprint Shape Circle

Description

Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 1/2 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 11 3/4 in, Overall Height 11 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle, Includes Funnel, Includes Flame Arrester Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.