Shop JUSTRITE

22 gal, 1 Shelves, 18-Gauge Steel, 35 in W x 35 in H x 22 in D, Blue

  • Mfr # 8923222

  • Zoro # G405723426


product price:  $3,972.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
22 gal
Number of Shelves
1
Material
18-Gauge Steel
Exterior Height
35 in
Exterior Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8923222
Zoro #
G405723426
UPC #
697841113220
Country of Origin
United States

Dimensions

Exterior Height
35 in
Exterior Depth
22 in
Exterior Width
35 in
Depth
22 in

Details

Storage Capacity
22 gal
Number of Shelves
1
Material
18-Gauge Steel
Color
Blue
Standards
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Cabinet Format
Undercounter
Door Type
Self-close
Features
Adjustable Shelves
Number of Doors
2
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

unique, flame-coated thermoplastic liner offers superior corrosion protection, combined with the fire protection and durability of our steel safety cabinets!! 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves protects exposed cabinet surfaces from rust and corrosion. Seam-free surface eliminates the need for rivets or fasteners which risk corrosion from seep-through chemicals. Non-porous surface resists staining and cleans-up easily. dual-benefits/multi-use - complete protection from harsh acids and corrosive chemicals plus the durability, fire protection and code compliance of justrite's steel safety cabinets. three colors to complement laboratory settings: stainless steel-like silver, light neutral, or popular light blue toe kickplate dimensions: 3-1/2"h x 2-1/2"d (89mm x 64mm). includes polyethylene cabinet-top work tray. justrite's exclusive chemcor lined acid safety cabinets are available in standard 30, 45, and 60-gallon (114, 170 and 227l) sizes, as well as slimline, compac, countertop, undercounter and piggyback styles. All models have the same quality features found in justrite's flammable cabinets including double-wall, 18-gauge (1mm) welded steel construction, 2" (51mm) liquid-tight containment sump, dual vents, adjustable shelves, three-point stainless steel bullet self-latching doors with u-loc padlockable handle and haz-alert reflective warning labels. Interior chemcor liner ensures complete corrosion resistance and protection. all chemcor lined safety cabinets include two labels to be placed on the cabinet by the end user: "base" or reflective haz-alert "acid" depending upon contents stored. Shelving adjusts on 3" (76mm) centers for storage versatility. The 30 gal (110l) 2-door models include an extra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.