Shop JUSTRITE

22 gal, 1 Shelves, 18-Gauge Steel, 35 in W x 35 in H x 22 in D, Gray

  • Mfr # 892323

  • Zoro # G4622813


product price:  $1,682.86
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
22 gal
Number of Shelves
1
Material
18-Gauge Steel
Exterior Height
35 in
Exterior Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
892323
Zoro #
G4622813
UPC #
697841113237
Country of Origin
United States

Dimensions

Exterior Height
35 in
Exterior Depth
22 in
Exterior Width
35 in
Depth
22 in

Details

Storage Capacity
22 gal
Number of Shelves
1
Material
18-Gauge Steel
Color
Gray
Standards
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Door Handle Type
U-Loc â„¢ handle
Cabinet Format
Under Counter
Door Closure Type
Self-Closing
Number of Doors
2
Door Type
Self-close
Features
Adjustable Shelves
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.