Shop JUSTRITE

Hazardous Material Storage Cabinet, 110 gal, 1 Shelves, Steel, 59 in W x 65 in H x 34 in D, Yellow

  • Mfr # 899170
  • Zoro # G7523187

product price: 
$
4,708.00
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
110 gal
Number of Shelves
1
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
899170
Zoro #
G7523187
UPC #
697841119390
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
110 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
2
Door Closure Type
Self-Closing
Rated For Flammable Storage
Yes
Finish
Epoxy
Door Type
Hinged
Number of Doors
2
Features
Half-Depth Shelf Provides Extra Head Space
Sump Capacity
55 gal
Includes
Drum Rollers
Indoor/Outdoor
Indoor
Construction
18 ga. CR Steel
Storage Container Type
Drums
NFPA 30
NFPA 30 Compliant
Includes Rollers
Rollers Included
FM Class
6050
Other Standards
NFPA 1
Safety Storage Type
Cabinet
Drum Storage Orientation
Vertical
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Storage Chemical Type
Flammables
Lock Type
Padlockable
NFPA 400
Not NFPA 400 Compliant
EN Fire Rating
Non-Combustible
Compliance
Compliant with International, NFPA 1, NFPA Code 30
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
59 in
Cabinet Height Range
Full Height
Depth
34 in
Door Opening Width
28 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
59 in x 34 in x 65 in
Fits Chest Size
Half-Depth Shelf Provides Extra Head Space

Description

Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 110 gal, Height 65 in, Width 59 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.