
Shop JUSTRITE
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
31 gal, 1 Shelves, 18-Gauge Steel, 48 in W x 35.75 in H x 21.625 in D, Light Neutral
Mfr # 8849272
Zoro # G105723436
product price:Â $9,367.99
/eaKey Features
Storage Capacity
31 gal
Number of Shelves
1
Material
18-Gauge Steel
Exterior Height
35.75 in
Exterior Depth
21.625 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8849272
Zoro #
G105723436
UPC #
697841129924
Country of Origin
United States
Dimensions
Exterior Height
35.75 in
Exterior Depth
21.625 in
Exterior Width
48 in
Depth
21.625 in
Details
Storage Capacity
31 gal
Number of Shelves
1
Material
18-Gauge Steel
Color
Light Neutral
Standards
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Cabinet Format
Under Fume Hood
Features
Adjustable Shelves
Door Type
Self-close
Number of Doors
2
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.