Shop JUSTRITE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
45 Gallon 2 Door, Manual, High Security Acid Corrosive Cabinet, 43"W x 18"D x 65"H, Blue
- Mfr # 29884B
- Zoro # G505723500
product price:Â
$
4,099.99
/ea
Key Features
Storage Capacity
45 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29884B
- Zoro #
- G505723500
- UPC #
- 697841100879
- Country of Origin
- United States
- Storage Capacity
- 45 gal
- Number of Shelves
- 2
- Material
- Steel
- Color
- Blue
- Door Handle Type
- U-Loc â„¢ handle
- Door Closure Type
- Manual
Dimensions
- Exterior Height
- 65 in
- Exterior Width
- 43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.