Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Drum With Rolltop Doors, - 28676

  • Mfr # 28676

  • Zoro # G9861591


product price: $3,754.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Length
60 3/4 in
Width
68 1/2 in
Spill Capacity
79 gal
Color
Black, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28676
Zoro #
G9861591
UPC #
697841133587
Country of Origin
United States

Dimensions

Length
60 3/4 in
Width
68 1/2 in
Height
75 1/4 in
Dimensions
60 3/4 in L x 68 1/2 in W x 75 1/4 in H

Details

Item
Spill Pallet
Material
Polyethylene
Spill Capacity
79 gal
Color
Black, Yellow
Standards
EPA 40 CFR 264.175, NFPA 1 Uniform Fire Code, SPCC
Covered/Uncovered
Covered
Spill Containment Load Capacity
5,000 lb
Drain Included
No
Number of Drums
4
Green Certification or Other Recognition
UL Environment Claims Validated
Load Capacity
5,000 lb
Spill Containment Opening Type
Rolltop
Modular / Nonmodular
Nonmodular
Opening Type
Rolltop
Modular
No
For Number of 55 gal. Drums
4
Includes Drain
No
Pallet Color
Yellow
Product Type
Spill Pallet
Grate Color
Black
For Use With
Spill Containment Pallets

Description

Spill Pallet, Spill Containment Pallets, Covered, Number of Drums 4, Spill Capacity 79 gal, Spill Containment Load Capacity 5,000 lb, Length 60 3/4 in, Width 68 1/2 in, Height 75 1/4 in, Drain Included No, No, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.