
Shop JUSTRITE
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
40 gal, 3 Shelves, 18-Gauge Steel, 43 in W x 44 in H x 18 in D, Yellow
Mfr # 893090
Zoro # G4623172
product price:Â $2,265.89
/eaKey Features
Storage Capacity
40 gal
Number of Shelves
3
Material
18-Gauge Steel
Exterior Height
44 in
Exterior Depth
18 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
893090
Zoro #
G4623172
UPC #
697841132269
Country of Origin
United States
Dimensions
Exterior Height
44 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in
Details
Storage Capacity
40 gal
Number of Shelves
3
Material
18-Gauge Steel
Color
Yellow
Standards
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Door Handle Type
U-Loc â„¢ handle
Door Closure Type
Self Closing
Features
Adjustable Shelves
Number of Doors
1
Door Type
Sliding, self-close
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.