Justrite
5 gal Green Steel Type II Safety Can Oil
Mfr # 7250420
Zoro # G6695683
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Can Diameter 11 3/4 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
- Compatible Fluids Oil
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR (96781M)
- AMMEX Ammex GWBN Gloveworks Industrial Grade Textured Nitrile Gloves, Powder-Free, XXL, Blk, 100/Box (GWBN49100)
- SELECTFLEX Adjustable-Arch Insoles, Pain Relief, PR (SF-B)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, M, PR (7501)
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225420)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7250230)
- JUSTRITE Silver Steel Flame Arrestor (11007)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12755)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120310)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 17 1/2 in Height (7250120)
- VP RACING FUELS TRIGGER NOZZLE (33320)
- Justrite Safety Cans