Justrite
5 gal Red Polyethylene Type I Safety Can Flammables
Mfr # 14561
Zoro # G4221454
Free Shipping & Returns
$185.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Can Diameter 12 3/4 in
- Standards FM, NFPA Code 30, OSHA, UL
- Compatible Fluids Flammables
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK3)
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-25)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 XL)
- TRU-SPEC Tactical Polo, OD Green, M, 34" L (2553)
- JUSTRITE 2 1/2 gal Red Polyethylene Type I Safety Can Flammables (14261)
- JUSTRITE Justrite 6 gal. Galvanized Steel Oily Waste Safety Can with Foot Lever (9100)
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7210220)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125200)
- JUSTRITE CAN, SFTY, 5/8" HS, T2, 5G BLU (7250320)
- JUSTRITE 1 gal Green Polypropylene, Steel Type I Safety Can Oil (7110410)
- EAGLE MFG 5 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI50SY)
- Justrite Safety Storage