Justrite

5 gal Red Steel


product price: $219.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Color Red
  • Capacity 5 gal
  • Can Diameter 11 3/4 in
  • Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved
See all product information

Product Information

Dimensions

Can Diameter 11 3/4 in
Height 17.5"
Hose Length 9"
Hose Outside Diameter 1 in

Details

Material Steel
Color Red
Capacity 5 gal
Standards Compliant with CARB, NFPA Code 30, FM, TUV, UL, ULC Approved

Description

SAFETY CANS INCLUDES 9"L FUNNEL AND A RAPID-FILL OPENING HANDLE FLAMMABLE LIQUIDS SAFELY AND EASILY!! ENGINEERED TO HELP PREVENT FLAMMABLES FROM IGNITING AND TO PROTECT PERSONNEL FROM THE DANGERS OF FIRE AND EXPLOSION. FLASHBACK IS PREVENTED BY DOUBLE-MESH FLAME ARRESTOR SCREEN INSIDE SPOUT. SPRING-LOADED CAP CLOSES AUTOMATICALLY AFTER POURING. LONG-LIFE SYNTHETIC GASKET RESISTS VIRTUALLY ALL LIQUIDS AND MAINTAINS A TIGHT SEAL. THIS TYPE II FILLING CAN HAS AN INDEPENDENT RAPID FILL OPENING AND A 9"L FLEXIBLE METAL NOZZLE. STAINLESS STEEL TYPE 316 WHERE HIGH PURITY IS CRUCIAL.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.