Justrite
5 gal Red Steel Type II Safety Can Flammables
Mfr # 7350130
Zoro # G4066693
Free Shipping & Returns
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 5 gal
- Can Diameter 11 3/4 in
- Standards CARB, D.O.T., FM, HM-181, NFPA Code 30, OSHA, UN
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Economy 2-Drum Poly Spill Containment Pallet Without Drain 54.6" L x 29.9" W x 16.8" H (PAK605-WOD)
- MUTUAL INDUSTRIES Yellow Ultra Standard Flagging Tape (16002-41-1875)
- LYLE Resident Parking Sign, 18" x 12, T1-1044-EG_12x18 (T1-1044-EG_12x18)
- ODORSTOP OdorStop Boot & Shoe Dryer and Deodorizer, Heat + High Output Fan, 2 Boot (OSOBSDD2)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125410)
- JUSTRITE 5 gal Red Steel Type I Safety Can Flammables (7150100)
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14169)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150150)
- JUSTRITE Brown Cork Cover Gasket (11002)
- JUSTRITE 1 gal Green Polypropylene, Steel Type I Safety Can Oil (7110410)
- JUSTRITE 5 gal Blue Steel Type II Safety Can Kerosene (7250330)
- Justrite Safety Cans