Justrite
5 gal Red Steel Type II Safety Can Flammables
Mfr # 7350110
Zoro # G7217052
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Capacity 5 gal
- Can Diameter 11 3/4 in
- Standards CARB, D.O.T., FM, HM-181, NFPA Code 30, OSHA, UN
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-68-499)
- MECHANIX WEAR Mechanics Gloves, 2XL, Yellow, TekDry(R) (MG-01-012)
- FEDERAL SIGNAL Fire Alarm Pull Station, Red (MPEX)
- JJ KELLER Handbook, FMCSR Regulations, English (103)
- JUSTRITE 1 gal Red Steel Type II Safety Can Flammables (7210120)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120300)
- JUSTRITE 1 gal Green Steel Type II Safety Can Oil (7210420)
- JUSTRITE 2 1/2 gal Green Steel Type II Safety Can Oil (7225430)
- JUSTRITE Silver Steel Flexible Spout (11078)
- JUSTRITE 5 gal Blue Steel Type I Safety Can Kerosene (7150300)
- NO-SPILL Diesel Can No Spill 5Gal (1457)
- Justrite Safety Cans